Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 37/64 in.
Mfr # 08532-15.0
Zoro # G0510231
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 14.50 to 15.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-15.0
- Zoro # G0510231
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 14.50 to 15.00mm |
Size (In.) | 37/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 14.50 to 15.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- WESTWARD File, Double Ended, Half Round, 10 In (10Z675)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Orange, 10PK (PLS-100G)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- Techniks Collets, Chucks & Accessories