Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 31/64 in.
Mfr # 08532-12.5
Zoro # G0510286
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 12.00 to 12.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-12.5
- Zoro # G0510286
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 12.00 to 12.50mm |
Size (In.) | 31/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 12.00 to 12.50mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #17 (C15932)
- VEGA Torx 30 Insert Bit x 1-1/4" - 5/16 Hex S (230T30A)
- MILWAUKEE TOOL 11 pc. HOLE DOZER Automotive Bi-Metal Hole Saw Set (49-22-4084)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- Techniks Collets, Chucks & Accessories