Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 3/16 in.
Mfr # 08532-05.0
Zoro # G0510435
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 4.50 to 5.00 mm
- For Use With Precision ER Collets
- Size (In.) 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-05.0
- Zoro # G0510435
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 4.50 to 5.00 mm |
Size (In.) | 3/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 4.50 to 5.00 mm, Collet Series ER32, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- RIDGID Bearing, Caged Roller 916 (45142)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- TESA BROWN & SHARPE Center Punch, 4inL, 1/2in dia, Adjustable (599-771-2)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- EPPINGER ER20 PRECIFLEX Adapter Type 2 (2002-0550)
- Techniks Collets, Chucks & Accessories