Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 25/32 in.
Mfr # 08532-20.0
Zoro # G0510137
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 19.50 to 20.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-20.0
- Zoro # G0510137
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 19.50 to 20.00mm |
Size (In.) | 25/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 19.50 to 20.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- CRAFTSMAN Left Cut Aviation Snips (CMHT73755)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- EPPINGER ER20 PRECIFLEX Adapter Type 2 (2002-0550)
- Techniks Collet Accessories