Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 23/32 in.
Mfr # 08532-18.5
Zoro # G0510161
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 18.00 to 18.50 mm
- For Use With Precision ER Collets
- Size (In.) 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-18.5
- Zoro # G0510161
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 18.00 to 18.50 mm |
Size (In.) | 23/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 18.00 to 18.50 mm, Collet Series ER32, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- Techniks Collets, Chucks & Accessories