Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 21/64 in.
Mfr # 08532-08.5
Zoro # G0510365
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 8.00 to 8.50mm
- For Use With ER Coolant Nuts
- Size (In.) 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-08.5
- Zoro # G0510365
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 8.00 to 8.50mm |
Size (In.) | 21/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 8.00 to 8.50mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- GENERAL TOOLS Cotter Pin Puller, 7-1/2In L, 1 pc (64)
- CTA MANUFACTURING Torx Plus Socket Set, 3 Pc. (CTA9666)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- Techniks Collet Accessories