Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 21/32 in.
Mfr # 08532-17.0
Zoro # G0510198
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 16.50 to 17.00mm
- For Use With ER Coolant Nuts
- Size (In.) 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-17.0
- Zoro # G0510198
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 16.50 to 17.00mm |
Size (In.) | 21/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 16.50 to 17.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 2-Drawer Tool Box, Multi, Black, 22 in W x 12 in D x 12-1/2 in H (DWST08320)
- SUPERIOR STEEL Bull Point 1-1/8 Inch Hex Shank 17 Inch Long (SC92861)
- KO-KEN Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2760-200)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- HHIP T-Type M22 X 1.5 ER-16 Collet Chuck Nut (3900-0616)
- Techniks Collets, Chucks & Accessories