Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 1/8 in. to 25/32 in.
Mfr # 08532-34(SET)
Zoro # G0510128
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 1/8 in to 25/32 in
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 1/8" to 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-34(SET)
- Zoro # G0510128
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 1/8 in to 25/32 in |
Size (In.) | 1/8" to 25/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Fractional Inch |
Description
Collet Coolant Seal, 1/8 in to 25/32 in, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Fractional Inch, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- ALC Puller Hustler Pogo Stick (77175)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes (1410105001)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- Techniks Collet Accessories