Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 17/64 in.
Mfr # 08532-07.0
Zoro # G0510399
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 6.50 to 7.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-07.0
- Zoro # G0510399
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 6.50 to 7.00mm |
Size (In.) | 17/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.50 to 7.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- Techniks Collet Accessories