Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 17/32 in.
Mfr # 08532-13.5
Zoro # G0510268
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 13.00 to 13.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-13.5
- Zoro # G0510268
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 13.00 to 13.50mm |
Size (In.) | 17/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 13.00 to 13.50mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Riveter (CP9886)
- MENDA Threader, Wire, for Harness (35250)
- MILWAUKEE TOOL 3/4 in. x 50 ft. Inner Core Drum Cable (48-53-2450)
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TRU-FLATE Air Line Grip Tite Chuck (17-373)
- Techniks Collet Accessories