Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 1/4 in.
Mfr # 08532-06.5
Zoro # G0510408
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 6.00 to 6.50 mm
- For Use With Precision ER Collets
- Size (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-06.5
- Zoro # G0510408
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 6.00 to 6.50 mm |
Size (In.) | 1/4" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.00 to 6.50 mm, Collet Series ER32, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- ARTU TC Grit File, 6", Half-Round/Fine (02944)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 30 in, Center Cut (0290MC)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- 3M Collet Nut 06572, 1/pk (06572)
- Techniks Collet Accessories