Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 13/64 in.
Mfr # 08532-05.5
Zoro # G0510426
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 5.00 to 5.50 mm
- Type Black Gold
- For Use With Precision ER Collets
- Size (In.) 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-05.5
- Zoro # G0510426
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 5.00 to 5.50 mm |
Size (In.) | 13/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 5.00 to 5.50 mm, Collet Series ER32, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" Male Plug H-Style, 2/cd (S-1837)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L, PK5 (T118GFS)
- ARSENAL BY ERGODYNE Tool Pouch, Tool Sheath, Gray, Polyester, 2 Pockets (5567)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (433005)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- HHIP 25mm ER-25 Castle Wrench For Mini ER Chuck Nut (3900-0610)
- Techniks Collets, Chucks & Accessories