Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 13/32 in.
Mfr # 08532-10.5
Zoro # G0510329
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 10.00 to 10.50mm
- For Use With ER Coolant Nuts
- Size (In.) 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-10.5
- Zoro # G0510329
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 10.00 to 10.50mm |
Size (In.) | 13/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 10.00 to 10.50mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Driver, T25 (36280)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- APEX TOOL GROUP Sckt1/2 FML SQ Drv 13mm FML Hex Oal2.25 (MB-13MM25)
- MAYHEW STEEL PRODUCTS SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- HHIP M40 X 1.5 Km Bearing Type ER-32 Collet Chuck Nut (3900-0647)
- Techniks Collet Accessories