Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 11/32 in.
Mfr # 08532-09.0
Zoro # G0510356
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 8.50 to 9.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-09.0
- Zoro # G0510356
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 8.50 to 9.00mm |
Size (In.) | 11/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 8.50 to 9.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/8In (600013CF)
- DRILL AMERICA 1/4"-40 HSS Plug Hand Tap (DWTST1/4-40P)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- CRESCENT LUFKIN 1/4" x 30m/100' Derrick SAE/Metric Dual Sided Chrome Clad® Tape Measure (C2276MEN)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- EPPINGER ER25 PRECIFLEX Adapter Type 15 (2515-0404)
- Techniks Collet Accessories