Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 11/16 in.
Mfr # 08532-17.5
Zoro # G0510189
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 17.00 to 17.50mm
- For Use With ER Coolant Nuts
- Size (In.) 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-17.5
- Zoro # G0510189
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 17.00 to 17.50mm |
Size (In.) | 11/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 17.00 to 17.50mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit #2 Phillips & #1 Square (32397)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- SUNEX ® Tools 4-piece 1/2 in. Drive Impact Wobble Extension Set (2504)
- ICS Ignition Module (544036)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- Techniks Collets, Chucks & Accessories