Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 9/16 in.
Mfr # 08525-14.5
Zoro # G0510511
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 14.00 to 14.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-14.5
- Zoro # G0510511
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 14.00 to 14.50mm |
Size (In.) | 9/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 14.00 to 14.50mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6774)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Mini Nut, ER11 (23111)
- GS TOOLING SA10 Collet Chuck Nut Wrench (536580)
- Techniks Collet Accessories