Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 7/16 in.
Mfr # 08525-11.5
Zoro # G0510575
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Black Gold
- Size 11.00 to 11.50mm
- For Use With ER Coolant Nuts
- Size (In.) 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-11.5
- Zoro # G0510575
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 11.00 to 11.50mm |
Size (In.) | 7/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 11.00 to 11.50mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Digital Brinell Hardness Tester (900-355)
- ALL-SOURCE Standard/Metric 1/4 In. and 3/8 In. Drive Combination Ratchet & Socket Set 40-Piece (344400)
- BOSCH Demolition Hammer (BH2770VCD)
- BONWAY Bon 32-316 Evaporation Retarder, 1 Gal (32-316)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- AMPG Adjustable Stop For 5C Chuck Back (Z9553)
- Techniks Collet Accessories