Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 5/8 in.
Mfr # 08525-16.0
Zoro # G0510487
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Black Gold
- Size 15.50 to 16.00mm
- For Use With ER Coolant Nuts
- Size (In.) 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-16.0
- Zoro # G0510487
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 15.50 to 16.00mm |
Size (In.) | 5/8" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 15.50 to 16.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE 2 lbs Dead Blow Hammer (61373)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- PICARD Hand Sledge Hammer, 35 oz. (032800-1000)
- HOUGEN 17/32 in. X 1 in. RotaLoc Plus Annular Cutter (17817)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- Techniks Collet Accessories