Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 5/32 in.
Mfr # 08525-04.0
Zoro # G0510721
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Black Gold
- Size 3.50 to 4.00mm
- For Use With ER Coolant Nuts
- Size (In.) 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08525-04.0
- Zoro # G0510721
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 3.50 to 4.00mm |
Size (In.) | 5/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 3.50 to 4.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-L)
- XCELITE Precision Screwdriver Set, Combo, 39 pcs (99MPN)
- MILWAUKEE TOOL 3" Quick Change Sheet Metal Carbide Cutter (49-57-8343)
- GREY PNEUMATIC SKT 1/2" DR X 33MM DEEP IM (GP2033MD)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- Techniks Collet Accessories