Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 5/16 in.
Mfr # 08525-08.0
Zoro # G0510645
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 7.50 to 8.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-08.0
- Zoro # G0510645
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 7.50 to 8.00mm |
Size (In.) | 5/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 7.50 to 8.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- WELLER Crescent Assorted Sizes X 1/4 and 3/8 in. drive SAE 6 Point Torx Bit Socket Set 12 pc (CBSS2N)
- WARNER 60MM (2‐3/8") Carbide Scraper, w/ Knob & Soft Grip Handle (3410020)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- EPPINGER Coolant Nozzle Assembly Type I M10x1 (0.000.378)
- Techniks Collet Accessories