Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 35/64 in.
Mfr # 08525-14.0
Zoro # G0510520
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 13.50 to 14.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 35/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-14.0
- Zoro # G0510520
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 13.50 to 14.00mm |
Size (In.) | 35/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 13.50 to 14.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- MAKITA XGT Brushless Rear Handle 10-1/4, 40V (GSR02Z)
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- WHITEHAUS Hydraulic Manual Hole Punching Machine For Use W/ SS Up To 1 1/2 Mm Th (WHNSH8)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- AMPG Adjustable Stop For 5C Chuck Back (Z9553)
- Techniks Collets, Chucks & Accessories