Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 31/64 in.
Mfr # 08525-12.5
Zoro # G0510557
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Black Gold
- Size 12.00 to 12.50mm
- For Use With ER Coolant Nuts
- Size (In.) 31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08525-12.5
- Zoro # G0510557
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 12.00 to 12.50mm |
Size (In.) | 31/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 12.00 to 12.50mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 20 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-20C)
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- HHIP R8 12 Piece Collet Rack (3900-0016)
- Techniks Collet Accessories