Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 3/16 in.
Mfr # 08525-05.0
Zoro # G0510706
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 4.50 to 5.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08525-05.0
- Zoro # G0510706
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 4.50 to 5.00mm |
Size (In.) | 3/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 4.50 to 5.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- TORNADO Cleanmax Paper Bag And Std Vacs, PK12 (CMP-12)
- STARRETT Outside Micrometer Stand, for I In (3206)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- Techniks Collets, Chucks & Accessories