Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 27/64 in.
Mfr # 08525-11.0
Zoro # G0510581
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 10.50 to 11.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-11.0
- Zoro # G0510581
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 10.50 to 11.00mm |
Size (In.) | 27/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 10.50 to 11.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1617014138)
- CHICAGO-LATROBE 5/8 in. x 6 in. Black Oxide HSS Twist Drill Bit (52440)
- VESSEL WOOD-COMPO Socket Wrench Set No.HRW3002M (HRW3002MW)
- STRINGLINER Mason Line Reel Gld 540' (25400)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- Techniks Collet Accessories