Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 25/64 in.
Mfr # 08525-10.0
Zoro # G0510609
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Black Gold
- Size 9.50 to 10.00mm
- For Use With ER Coolant Nuts
- Size (In.) 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08525-10.0
- Zoro # G0510609
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 9.50 to 10.00mm |
Size (In.) | 25/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 9.50 to 10.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J66513MP)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- Techniks Collet Accessories