Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 19/32 in.
Mfr # 08525-15.5
Zoro # G0510496
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 15.00 to 15.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-15.5
- Zoro # G0510496
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 15.00 to 15.50mm |
Size (In.) | 19/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 15.00 to 15.50mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- HHIP UM-Type M64 X 2 ER-50 Collet Chuck Nut (3900-0642)
- Techniks Collet Accessories