Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 1/8 in.
Mfr # 08525-03.5
Zoro # G0510730
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 3.00 to 3.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-03.5
- Zoro # G0510730
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 3.00 to 3.50mm |
Size (In.) | 1/8" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 3.00 to 3.50mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424064)
- MILWAUKEE TOOL & EQUIPMENT Morgan 60 Machinist Vise (1106000)
- SWANSON TOOL 36" Yardstick (Yellow) (AE141)
- HHIP 3/8-16 Tang Screw for MT3 Drawbar End Holders (3906-0796)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- Techniks Collets, Chucks & Accessories