Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 17/64 in.
Mfr # 08525-07.0
Zoro # G0510660
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Black Gold
- Size 6.50 to 7.00mm
- For Use With ER Coolant Nuts
- Size (In.) 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-07.0
- Zoro # G0510660
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 6.50 to 7.00mm |
Size (In.) | 17/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.50 to 7.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- MAG-MATE Magnetic Squaring Arm for Press Brakes (MSAP01)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3112)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Reg End Mill (GM153016)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- EPPINGER Coolant Nozzle Assembly Type I M10x1 (0.000.378)
- Techniks Collet Accessories