Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 15/32 in.
Mfr # 08525-12.0
Zoro # G0510566
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 11.50 to 12.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08525-12.0
- Zoro # G0510566
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 11.50 to 12.00mm |
Size (In.) | 15/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 11.50 to 12.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- CENTURY DRILL & TOOL K32 CHUCK KEY 1/4 PILOT (64507)
- DRILL AMERICA 15/32"-32 HSS Plug Hand Tap (DWTST15/32-32P)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- GS TOOLING ER16 Collet Chuck Sets With 3/4"x4" Holder (337700)
- Techniks Collet Accessories