Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 13/64 in.
Mfr # 08525-05.5
Zoro # G0510697
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size 5.00 to 5.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08525-05.5
- Zoro # G0510697
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 5.00 to 5.50mm |
Size (In.) | 13/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 5.00 to 5.50mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink Set, 6 Flute, Uncoated, HSS (79000002)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- DRILL AMERICA HSS Spiral Point Tap, #0-80, 2 Flutes (DWT57009)
- MILWAUKEE TOOL PACKOUT Compact Wall Basket (48-22-8342)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- Techniks Collet Accessories