Shop All Collet Accessories
Techniks
Coolant Ring, ER25, 11/32 in.
Mfr # 08525-09.0
Zoro # G0510627
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Black Gold
- Size 8.50 to 9.00mm
- For Use With ER Coolant Nuts
- Size (In.) 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08525-09.0
- Zoro # G0510627
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 8.50 to 9.00mm |
Size (In.) | 11/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 8.50 to 9.00mm, Collet Series ER25, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- WESTWARD Nut Driver, 3/8 in., Hollow, 6 in. (10J258)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88719)
- VAUGHAN 15-3/4 in. 32 oz. Commercial Ball Peen Hammer (15830)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- Techniks Collets, Chucks & Accessories