Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 7/16 in.
Mfr # 08520-11.5
Zoro # G0510785
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type Black Gold
- Size 11.00 to 11.50mm
- For Use With ER Coolant Nuts
- Size (In.) 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08520-11.5
- Zoro # G0510785
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 11.00 to 11.50mm |
Size (In.) | 7/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 11.00 to 11.50mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- COMMERCIAL Tool Box, Black, 16 in W (36586)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- KODIAK CUTTING TOOLS 3/4-10 Die Split Round Adjustable High Speed Steel (5472203)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- Techniks Collets, Chucks & Accessories