Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 5/32 in.
Mfr # 08520-04.0
Zoro # G0510931
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 3.50 to 4.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08520-04.0
- Zoro # G0510931
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 3.50 to 4.00mm |
Size (In.) | 5/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 3.50 to 4.00mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Curved, 4-1/2" (18481)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356148)
- STARRETT Magnetic Base w/Post Assembly (657T)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- HHIP 5C Collet Wrench (3900-1617)
- Techniks Collet Accessories