Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 5/16 in.
Mfr # 08520-08.0
Zoro # G0510855
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type Black Gold
- Size 7.50 to 8.00mm
- For Use With ER Coolant Nuts
- Size (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08520-08.0
- Zoro # G0510855
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 7.50 to 8.00mm |
Size (In.) | 5/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 7.50 to 8.00mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/32 (53915)
- PORTER-CABLE Brush (N031652)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.495 (111149500)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- GS TOOLING Chuck Nut Wrench For ER32 Shorty Collet Chuck (337381)
- Techniks Collet Accessories