Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 31/64 in.
Mfr # 08520-12.5
Zoro # G0510767
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 12.00 to 12.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08520-12.5
- Zoro # G0510767
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 12.00 to 12.50mm |
Size (In.) | 31/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 12.00 to 12.50mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617.1-5-M10X1-A Indexing Plunger (617.1-5-M10X1-A)
- WELLER Crescent 3/4 in. drive Ratchet 45 teeth (CRW19N)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- STEEL GRIP WOOD CHISEL 3/4"" SG (2260537)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0106)
- Techniks Collet Accessories