Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 27/64 in.
Mfr # 08520-11.0
Zoro # G0510791
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type Black Gold
- Size 10.50 to 11.00 mm
- For Use With Precision ER Collets
- Size (In.) 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08520-11.0
- Zoro # G0510791
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 10.50 to 11.00 mm |
Size (In.) | 27/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 10.50 to 11.00 mm, Collet Series ER20, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6714)
- PROSKIT Lunar Series Dies St, 0.052, 0.068, 0.100Hx (902-201)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- GREENLEE Punch (5136AV)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- HHIP 25mm ER-25 Castle Wrench For Mini ER Chuck Nut (3900-0610)
- Techniks Collet Accessories