Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 25/64 in.
Mfr # 08520-10.0
Zoro # G0510819
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 9.50 to 10.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08520-10.0
- Zoro # G0510819
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 9.50 to 10.00mm |
Size (In.) | 25/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 9.50 to 10.00mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1 in. X 3 in. 12,000-Series Annular Cutter (3-12232)
- SUNEX Pry Bar, Professional, 25" (9825)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YV25)
- EKLIND Screwdriver (91106)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- GS TOOLING Collet Chuck Nut For ER32 Shorty Collet Chucks (337411)
- Techniks Collet Accessories