Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 21/64 in.
Mfr # 08520-08.5
Zoro # G0510846
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type Black Gold
- Size 8.00 to 8.50mm
- For Use With ER Coolant Nuts
- Size (In.) 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08520-08.5
- Zoro # G0510846
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 8.00 to 8.50mm |
Size (In.) | 21/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 8.00 to 8.50mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 5/8" x 2" (HCL.5/8)
- BON TOOL Bon 83-150 Darby, 42" Plain-Magnesium (83-150)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0135)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- Techniks Collets, Chucks & Accessories