Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 1/8 in. to 1/2 in.
Mfr # 08520-20(SET)
Zoro # G0510749
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 1/8 in to 1/2 in
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 1/8" to 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08520-20(SET)
- Zoro # G0510749
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 1/8 in to 1/2 in |
Size (In.) | 1/8" to 1/2" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Fractional Inch |
Description
Collet Coolant Seal, 1/8 in to 1/2 in, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Fractional Inch, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356703)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (45128)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- Techniks Collets, Chucks & Accessories