Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 1/8 in.
Mfr # 08520-03.5
Zoro # G0510940
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type Black Gold
- Size 3.00 to 3.50mm
- For Use With ER Coolant Nuts
- Size (In.) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08520-03.5
- Zoro # G0510940
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 3.00 to 3.50mm |
Size (In.) | 1/8" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 3.00 to 3.50mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1877 Black & Gold HSS 9/16-1IN (C21164)
- DORIAN Knurling Tool, Med Dia, 6 3/4 In OAL (CNC-100-2-R)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- Techniks Collets, Chucks & Accessories