Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 17/64 in.
Mfr # 08520-07.0
Zoro # G0510870
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 6.50 to 7.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08520-07.0
- Zoro # G0510870
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 6.50 to 7.00mm |
Size (In.) | 17/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.50 to 7.00mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Chrome (54PR33)
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- AMPG Fixture Mount, 5C, Steel, 4" x 3" (Z9570)
- Techniks Collet Accessories