Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 1/4 in.
Mfr # 08520-06.5
Zoro # G0510889
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 6.00 to 6.50 mm
- Type Black Gold
- For Use With Precision ER Collets
- Size (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08520-06.5
- Zoro # G0510889
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 6.00 to 6.50 mm |
Size (In.) | 1/4" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.00 to 6.50 mm, Collet Series ER20, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length (C44660)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WERA Screwdriver 5/16 in Round (5110011001)
- L.H. DOTTIE L.H. Dottie 1/2''-20 Adapter Nut for Hole Saw (V44N)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0106)
- Techniks Collet Accessories