Shop All Collet Accessories
Techniks
Coolant Ring, ER20, 11/32 in.
Mfr # 08520-09.0
Zoro # G0510837
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 8.50 to 9.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08520-09.0
- Zoro # G0510837
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 8.50 to 9.00mm |
Size (In.) | 11/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER20 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 8.50 to 9.00mm, Collet Series ER20, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Plastic Grip Diagonal Cutters (00 20 05 US)
- MILWAUKEE TOOL 12 PC HOLE DOZER w/CARBIDE TEETH KIT (49-22-3090)
- GEARWRENCH 1/4" x 4" Slotted Dual Material Screwdriver (80013H)
- HOUGEN 2 in. X 4 in. Copperhead Carbide Annular Cutter (4-18264)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- GS TOOLING ER40 Collet Chuck Nut (534800)
- Techniks Collet Accessories