Shop All Collet Accessories
Techniks
Coolant Ring, ER16, 5/32 in.
Mfr # 08516-04.0
Zoro # G0511080
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size 3.50 to 4.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08516-04.0
- Zoro # G0511080
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 3.50 to 4.00mm |
Size (In.) | 5/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER16 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 3.50 to 4.00mm, Collet Series ER16, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Brass Bound Mahogany Le, 36 (SL12AB36)
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- ARROW FASTENER Professional Light Duty Staple Gun (JT21CM-4)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Hammer Drill Driver - Tool Only (ML2408-20)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- GS TOOLING ER20 Collet Chuck Nut Wrenches (337397)
- Techniks Collet Accessories