Shop All Collet Accessories
Techniks
Coolant Ring, ER16, 3/8 in.
Mfr # 08516-09.5
Zoro # G0510977
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Black Gold
- Size 9.00 to 9.50mm
- For Use With ER Coolant Nuts
- Size (In.) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08516-09.5
- Zoro # G0510977
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 9.00 to 9.50mm |
Size (In.) | 3/8" |
Details
Item | Collet Coolant Seal |
Collet Series | ER16 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 9.00 to 9.50mm, Collet Series ER16, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 14mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-14)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (6836)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 5/16" (D/AA/CX65/16)
- FASTCAP Fastcap Fcas Pro Accuscribe Pro Scribing Tool (FCAS PRO)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- EPPINGER ER32 PRECIFLEX Adapter Type 1 (3201-0027)
- Techniks Collets, Chucks & Accessories