Shop All Collet Accessories
Techniks
Coolant Ring, ER16, 3/16 in.
Mfr # 08516-05.0
Zoro # G0511065
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size 4.50 to 5.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08516-05.0
- Zoro # G0511065
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 4.50 to 5.00mm |
Size (In.) | 3/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER16 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 4.50 to 5.00mm, Collet Series ER16, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Square Hinge With Fastening Nut, Form:A, Steel Electro Zinc-Plated, B=39, A=13, A1=10, A2=14 (K1142.0614027)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x22x24 in. (81424)
- SAFETY SPEED Hour Meter (WBAHMETER)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- Techniks Collets, Chucks & Accessories