Shop All Collet Accessories
Techniks
Coolant Ring, ER16, 25/64 in.
Mfr # 08516-10.0
Zoro # G0510968
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Black Gold
- Size 9.50 to 10.00mm
- For Use With ER Coolant Nuts
- Size (In.) 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08516-10.0
- Zoro # G0510968
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 9.50 to 10.00mm |
Size (In.) | 25/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER16 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 9.50 to 10.00mm, Collet Series ER16, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- STEELMAN 1" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79324)
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Impact S (CMMT15867)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- GS TOOLING ER25 Collet Chuck Nut Wrenches (337396)
- Techniks Collet Accessories