Shop All Collet Accessories
Techniks
Coolant Ring, ER16, 17/64 in.
Mfr # 08516-07.0
Zoro # G0511029
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size 6.50 to 7.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08516-07.0
- Zoro # G0511029
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 6.50 to 7.00mm |
Size (In.) | 17/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER16 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.50 to 7.00mm, Collet Series ER16, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-247 Die (49-16-W247)
- DYNABRADE Right Angle Drill, .4HP, 5000RPM, 1/4"-28Fmle Thrd (55583)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 6 Inch Long - 4.5mm Dia, PK 5 (BP602-5PK)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- Techniks Collets, Chucks & Accessories