Shop All Collet Accessories
Techniks
Coolant Ring, ER16, 13/64 in.
Mfr # 08516-05.5
Zoro # G0511056
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size 5.00 to 5.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08516-05.5
- Zoro # G0511056
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 5.00 to 5.50mm |
Size (In.) | 13/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER16 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 5.00 to 5.50mm, Collet Series ER16, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- COILHOSE PNEUMATICS Mechanical Tool Balancer, 4.5 - 8 . (BL08)
- KRAFT TOOL SS Curb Tool, 2"R Curb, 90 deg. (CF513)
- HOUGEN 3/8 in. RotaCut Hole Cutter, 3 pack (11108C)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- Techniks Collet Accessories