Shop All Collet Accessories
Techniks
Coolant Ring, ER16, 11/64 in.
Mfr # 08516-04.5
Zoro # G0511071
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Black Gold
- Size 4.00 to 4.50mm
- For Use With ER Coolant Nuts
- Size (In.) 11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08516-04.5
- Zoro # G0511071
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 4.00 to 4.50mm |
Size (In.) | 11/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER16 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 4.00 to 4.50mm, Collet Series ER16, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-12)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- HHIP 25mm ER-16 Collet Chuck Wrench For Hex Nut (3900-0593)
- Techniks Collet Accessories